WHEEL HUB CLEANING TOOL KIT
585.1905
- UNSPSC 31191506
05851905 961 1
05851905 961 1
Delivery
In stock delivery from our warehouses.
Designed to clean rust, corrosion and other build up from the base of the wheel stud, wheel drums, tire rims and battery posts
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 1:02 PM. Directions. Call: (289) 474-5447
7 pieces in stock at Mississauga, ON as of 1:02 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 1/2 in |
| EAN | 4058794445626 |
Features
| Lock-On abrasive design |
| Unique design to fit 1/2" impact wrench |
| Tool made with high strength steel for durability |
Benefits & Advantage
| Tool and abrasive designed with high strength material to quickly remove rust |
| Unique design fits onto 1/2" drive impact wrench, the same tool used to remove lug nuts |
| Tool fits easily over wheel studs and also cleans battery posts |
| Helps improve proper torque of lug nuts and for easy accurate tire balancing |
Contents
Includes 1x tool & 1x 2" (50mm) disc
Instructions
Insert the hub cleaning tool onto the impact wrench. After the hub cleaning tool is affixed securely, make sure the impact wrench is spinning in a clockwise motion to insure that the disc remains secure during operation. Place the hub cleaning tool over a wheel mounting stud and engage impact wrench to clean away corrosion and rust from the hub. Repeat process for the other wheel mounting studs/hubs.
Notices
Always wear eye protection.